SLIDE LV SP/3W PRESET 700VA BK

Item #: 0533272

Cat #: CDLV703PBK

UPC: 785007302189

$ 218.87 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV703PBK SLIDE LV SP/3W

Overview

WAT CDLV703PBK SLIDE LV SP/3W
Also known as: 785007302189, CDLV703PBK, WATCDLV703PBK

Specifications

Poles: 3
Color: Black
Material: Thermoplastic
Mounting: Wall
Poles: 3
Material: Thermoplastic
Color: Black
Mounting: Wall