SLIDE LV SP/3W PRESET 700VA BR

Item #: 0533271

Cat #: CDLV703P

UPC: 785007302172

$ 218.87 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV703P SLIDE LV SP/3W P

Overview

WAT CDLV703P SLIDE LV SP/3W P
Also known as: 785007302172, CDLV703P, WATCDLV703P

Specifications

Poles: 3
Color: Brown
Material: Thermoplastic
Mounting: Wall
Poles: 3
Material: Thermoplastic
Color: Brown
Mounting: Wall