SLIDE SP/3W PRESET 700W WH

Item #: 0533269

Cat #: CD703PW

UPC: 785007302158

$ 93.36 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Single Pole/3Way PRESET 700W, White

Overview

Slide Dimmer, Single Pole/3Way PRESET 700W, White
Also known as: 785007302158, CD703PW, WATCD703PW

Specifications

Wattage: 700
Poles: 3
Material: Thermoplastic
Color: White
Mounting: Wall
Wattage: 700
Material: Thermoplastic
Mounting: Wall
Poles: 3
Color: White