SLIDE SP/3W PRESET 700W BR

Item #: 0533264

Cat #: CD703P

UPC: 785007302110

$ 93.36 EA
Company wide:
0 in stock
Documents & Guides
WAT CD703P SLIDE SP/3W PRESE

Overview

WAT CD703P SLIDE SP/3W PRESE
Also known as: 785007302110, CD703P, WATCD703P

Specifications

Wattage: 700
Poles: 3
Color: Brown
Material: Thermoplastic
Mounting: Wall
Wattage: 700
Color: Brown
Mounting: Wall
Poles: 3
Material: Thermoplastic