SLIDE CONTROL 6A VARIABLE LA

Item #: 0533263

Cat #: CDSC6LA

UPC: 785007302103

$ 121.34 EA
Company wide:
0 in stock
Documents & Guides
WAT CDSC6LA SLIDE CONTROL 6A

Overview

WAT CDSC6LA SLIDE CONTROL 6A
Also known as: 785007302103, CDSC6LA, WATCDSC6LA

Specifications

Color: Light Almond
Poles: 1
Mounting: Wall
Color: Light Almond
Mounting: Wall
Poles: 1