SLIDE CONTROL 6A VARIABLE IV

Item #: 0533260

Cat #: CDSC6I

UPC: 785007302080

$ 121.34 EA
Company wide:
0 in stock
Documents & Guides
WAT CDSC6I SLIDE CONTROL 6A V

Overview

WAT CDSC6I SLIDE CONTROL 6A V
Also known as: 785007302080, CDSC6I, WATCDSC6I

Specifications

Poles: 1
Color: Ivory
Mounting: Wall
Poles: 1
Mounting: Wall
Color: Ivory