NM DEEP DEVICE PLT FOR P&S ACT LTGY

Item #: 0533259

Cat #: 5007C-2ABGY

UPC: 786776056259

$ 8.50 EA
Company wide:
0 in stock
For mounting deeper devices such as TVSS receptacles, GFCI devices, and Pass and Seymour Activate inserts. Accepts 5507 Series Faceplates, 2A size Activate inserts, and Open System communication modules. Bezels included. For faceplate options, see 5507 Series Faceplates. Light Gray

Overview

For mounting deeper devices such as TVSS receptacles, GFCI devices, and Pass and Seymour Activate inserts. Accepts 5507 Series Faceplates, 2A size Activate inserts, and Open System communication modules. Bezels included. For faceplate options, see 5507 Series Faceplates. Light Gray
Also known as: 786776056259, 5007C-2ABGY, WMD5007C2ABGY

Specifications

Color: Gray
Length: 5 3/16 in
Width: 15/16 in
Depth: 9/16 in
Color: Gray
Width: 15/16 in
Length: 5 3/16 in
Depth: 9/16 in