SLIDE EFL SP 2WIRE 8A GRY

Item #: 0533255

Cat #: CDFB8GRY

UPC: 785007302011

$ 213.37 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB8GRY SLIDE EFL SP 2WI

Overview

WAT CDFB8GRY SLIDE EFL SP 2WI
Also known as: 785007302011, CDFB8GRY, WATCDFB8GRY

Specifications

Color: Gray
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Gray
Material: Thermoplastic
Poles: 1
Mounting: Wall