SLIDE EFL SP 2WIRE 8A BK

Item #: 0533254

Cat #: CDFB8BK

UPC: 785007302004

$ 213.37 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB8BK SLIDE EFL SP 2WIR

Overview

WAT CDFB8BK SLIDE EFL SP 2WIR
Also known as: 785007302004, CDFB8BK, WATCDFB8BK

Specifications

Color: Black
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Black
Material: Thermoplastic
Poles: 1
Mounting: Wall