SLIDE EFL SP 2WIRE 8A BR

Item #: 0533253

Cat #: CDFB8

UPC: 785007301991

$ 213.37 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB8 SLIDE EFL SP 2WIRE

Overview

WAT CDFB8 SLIDE EFL SP 2WIRE
Also known as: 785007301991, CDFB8, WATCDFB8

Specifications

Color: Brown
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Brown
Material: Thermoplastic
Poles: 1
Mounting: Wall