SLIDE EFL SP 2WIRE 5A WH

Item #: 0533250

Cat #: CDFB5W

UPC: 785007301977

$ 128.75 EA
Company wide:
0 in stock
Documents & Guides
SlideDimmer, ElectronicSingle Pole2Wire 5A, White

Overview

SlideDimmer, ElectronicSingle Pole2Wire 5A, White
Also known as: 785007301977, CDFB5W, WATCDFB5W

Specifications

Poles: 1
Material: Thermoplastic
Color: White
Mounting: Wall
Poles: 1
Color: White
Material: Thermoplastic
Mounting: Wall