SLIDE EFL SP 2WIRE 5A GRY

Item #: 0533247

Cat #: CDFB5GRY

UPC: 785007301953

Call for price
Company wide:
0 in stock
Documents & Guides
SlideDimmer, Electronic Single Pole2Wire 5A, Gray

Overview

SlideDimmer, Electronic Single Pole2Wire 5A, Gray
Also known as: 785007301953, CDFB5GRY, WATCDFB5GRY

Specifications

Color: Gray
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Gray
Material: Thermoplastic
Poles: 1
Mounting: Wall