SLIDE EFL SP 2WIRE 5A BK

Item #: 0533246

Cat #: CDFB5BK

UPC: 785007301946

$ 125.03 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB5BK SLIDE EFL SP 2WIR

Overview

WAT CDFB5BK SLIDE EFL SP 2WIR
Also known as: 785007301946, CDFB5BK, WATCDFB5BK

Specifications

Color: Black
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Black
Material: Thermoplastic
Poles: 1
Mounting: Wall