SLIDE EFL SP 2WIRE 5A BR

Item #: 0533245

Cat #: CDFB5

UPC: 785007301939

$ 125.03 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB5 SLIDE EFL SP 2WIRE

Overview

WAT CDFB5 SLIDE EFL SP 2WIRE
Also known as: 785007301939, CDFB5, WATCDFB5

Specifications

Color: Brown
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Brown
Material: Thermoplastic
Poles: 1
Mounting: Wall