SLIDE LOW VOLTAGE SP 1100VA WH

Item #: 0533242

Cat #: CDLV1100W

UPC: 785007301915

$ 251.97 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1100W SLIDE LOW VOLTA

Overview

WAT CDLV1100W SLIDE LOW VOLTA
Also known as: 785007301915, CDLV1100W, WATCDLV1100W

Specifications

Poles: 1
Material: Thermoplastic
Color: White
Mounting: Wall
Poles: 1
Color: White
Material: Thermoplastic
Mounting: Wall