SLIDE LOW VOLTAGE SP 1100VA IV

Item #: 0533241

Cat #: CDLV1100I

UPC: 785007301908

$ 251.97 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1100I SLIDE LOW VOLTA

Overview

WAT CDLV1100I SLIDE LOW VOLTA
Also known as: 785007301908, CDLV1100I, WATCDLV1100I

Specifications

Poles: 1
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 1
Color: Ivory
Material: Thermoplastic
Mounting: Wall