SLIDE LOW VOLTAGE SP 1100VA GRY

Item #: 0533240

Cat #: CDLV1100GRY

UPC: 785007301892

$ 251.97 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1100GRY SLIDE LOW VOL

Overview

WAT CDLV1100GRY SLIDE LOW VOL
Also known as: 785007301892, CDLV1100GRY, WATCDLV1100GRY

Specifications

Color: Gray
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Gray
Material: Thermoplastic
Poles: 1
Mounting: Wall