SLIDE LOW VOLTAGE SP 1100VA BK

Item #: 0533238

Cat #: CDLV1100BK

UPC: 785007301878

$ 251.97 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1100BK SLIDE LOW VOLT

Overview

WAT CDLV1100BK SLIDE LOW VOLT
Also known as: 785007301878, CDLV1100BK, WATCDLV1100BK

Specifications

Color: Black
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Black
Material: Thermoplastic
Poles: 1
Mounting: Wall