SLIDE DIM SP 1100W 120V BR

Item #: 0533237

Cat #: CD1100

UPC: 785007301861

$ 123.25 EA
Company wide:
0 in stock
Documents & Guides
WAT CD1100 SLIDE DIM SP 1100W

Overview

WAT CD1100 SLIDE DIM SP 1100W
Also known as: 785007301861, CD1100, WATCD1100

Specifications

Color: Brown
Poles: 1
Material: Thermoplastic
Wattage: 1100
Mounting: Wall
Color: Brown
Material: Thermoplastic
Mounting: Wall
Poles: 1
Wattage: 1100