SLIDE DIM SP 1100W 120V BK

Item #: 0533236

Cat #: CD1100BK

UPC: 785007301854

Call for price
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Single Pole, 1100W 120V, Black

Overview

Slide Dimmer, Single Pole, 1100W 120V, Black
Also known as: 785007301854, CD1100BK, WATCD1100BK

Specifications

Color: Black
Poles: 1
Material: Thermoplastic
Wattage: 1100
Mounting: Wall
Color: Black
Material: Thermoplastic
Mounting: Wall
Poles: 1
Wattage: 1100