SLIDE DIM SP 1100W 120V LA

Item #: 0533232

Cat #: CD1100LA

UPC: 785007301816

$ 123.25 EA
Company wide:
0 in stock
Documents & Guides
WAT CD1100LA SLIDE DIM SP 110

Overview

WAT CD1100LA SLIDE DIM SP 110
Also known as: 785007301816, CD1100LA, WATCD1100LA

Specifications

Color: Light Almond
Poles: 1
Material: Thermoplastic
Wattage: 1100
Mounting: Wall
Color: Light Almond
Material: Thermoplastic
Mounting: Wall
Poles: 1
Wattage: 1100