SLIDE LOW VOLTAGE SP 700VA BR

Item #: 0533231

Cat #: CDLV700

UPC: 785007301809

$ 200.47 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV700 SLIDE LOW VOLTAGE

Overview

WAT CDLV700 SLIDE LOW VOLTAGE
Also known as: 785007301809, CDLV700, WATCDLV700

Specifications

Color: Brown
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Brown
Material: Thermoplastic
Poles: 1
Mounting: Wall