SLIDE LOW VOLTAGE SP 700VA BK

Item #: 0533229

Cat #: CDLV700BK

UPC: 785007301793

$ 200.47 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV700BK SLIDE LOW VOLTA

Overview

WAT CDLV700BK SLIDE LOW VOLTA
Also known as: 785007301793, CDLV700BK, WATCDLV700BK

Specifications

Color: Black
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Black
Material: Thermoplastic
Poles: 1
Mounting: Wall