SLIDE LOW VOLTAGE SP 700VA GRY

Item #: 0533227

Cat #: CDLV700GRY

UPC: 785007301786

$ 200.47 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV700GRY SLIDE LOW VOLT

Overview

WAT CDLV700GRY SLIDE LOW VOLT
Also known as: 785007301786, CDLV700GRY, WATCDLV700GRY

Specifications

Color: Gray
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Gray
Material: Thermoplastic
Poles: 1
Mounting: Wall