18" HIGH VELOCITY FAN MOUNTED ON 40" PIVOTING ARM

Item #: 0533225

Cat #: 40LDFTE

UPC: 686334800921

$ 510.00 EA
Company wide:
0 in stock
Documents & Guides
18" HIGH VELOCITY FAN MOUNTED ON 40" PIVOTING ARM

Overview

18" HIGH VELOCITY FAN MOUNTED ON 40" PIVOTING ARM
Also known as: 686334800921, 40LDFTE, TPI40LDFTE

Specifications

Standards: California Proposition 65
Standards: California Proposition 65