SLIDE LOW VOLTAGE SP 700VA IV

Item #: 0533224

Cat #: CDLV700I

UPC: 785007301779

$ 200.47 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV700I SLIDE LOW VOLTAG

Overview

WAT CDLV700I SLIDE LOW VOLTAG
Also known as: 785007301779, CDLV700I, WATCDLV700I

Specifications

Poles: 1
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 1
Color: Ivory
Material: Thermoplastic
Mounting: Wall