SLIDE LOW VOLTAGE SP 700VA WH

Item #: 0533221

Cat #: CDLV700W

UPC: 785007301762

$ 200.47 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV700W SLIDE LOW VOLTAG

Overview

WAT CDLV700W SLIDE LOW VOLTAG
Also known as: 785007301762, CDLV700W, WATCDLV700W

Specifications

Poles: 1
Material: Thermoplastic
Color: White
Mounting: Wall
Poles: 1
Color: White
Material: Thermoplastic
Mounting: Wall