Category 5e, Riser, 24/4-Pair, Green, 1000' Pull Pack

Item #: 0533208
Cat #: 52-240-55
UPC:
$ 0.23 FT
Company wide:
90,000 in stock
4 Pair / 24 AWG, CMR, CAT5e (+), Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Green - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMR, CAT5e (+), Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Green - Pull Pack Length: 1000 ft.
Also known as: 52-240-55, 424CMRCAT5+GRNPPES

Specifications

Gauge: 24
Color: Green
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 24
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Green
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)