TPI CESM42 42" Motorized Air Intake

Item #: 0533202

Cat #: CESM42

UPC: 686334851725

$ 3058.59 EA
Company wide:
0 in stock
TPI CESM42 42" MOTORIZED AIR INTAKE SHUTTER

Overview

TPI CESM42 42" MOTORIZED AIR INTAKE SHUTTER
Also known as: 686334851725, CESM42, TPICESM42

Specifications

Length: 45 in
Standards: California Proposition 65
Length: 45 in
Standards: California Proposition 65