SLIDE DIM SP 700W 120V LA

Item #: 0533199

Cat #: CD700LA

UPC: 785007301694

$ 52.59 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Single Pole 700watt 120v, Light Almond

Overview

Slide Dimmer, Single Pole 700watt 120v, Light Almond
Also known as: 785007301694, CD700LA, WATCD700LA

Specifications

Wattage: 700
Color: Light Almond
Type: Slide, Single-Pole
Volts AC: 120
Poles: 1
Wattage: 700
Type: Slide, Single-Pole
Poles: 1
Color: Light Almond
Volts AC: 120