SLIDE DIMMER LV 600VA SP PRESET

Item #: 0533191

Cat #: LSLV600P

UPC: 785007277708

$ 103.04 EA
Company wide:
0 in stock
Documents & Guides
WAT LSLV600P SLIDE DIMMER LV

Overview

WAT LSLV600P SLIDE DIMMER LV

Magnetic Low-Voltage Slide Dimmer, Preset 600VA, Brown

Also known as: 785007277708, LSLV600P, WATLSLV600P

Specifications

Color: Brown
Wattage: 600
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Brown
Poles: 1
Mounting: Wall
Wattage: 600
Material: Thermoplastic