Single Phase Kit

Item #: 0533188

Cat #: SP21-KIT

UPC: 782113601830

$ 1280.43 EA
Company wide:
0 in stock
Documents & Guides
C-h Sp21-kit Capacitnce Kit F or Sv9000 Series Vfd

Overview

C-h Sp21-kit Capacitnce Kit F or Sv9000 Series Vfd
Also known as: 782113601830, SP21-KIT, CUTSP21KIT

Specifications

Type: Panel Mount
Length: 13 in
Height: 8.500 in
Width: 9.25 in
Type: Panel Mount
Height: 8.500 in
Length: 13 in
Width: 9.25 in