SLIDE 3 SP FSC DIM 1.6A/300W

Item #: 0533183

Cat #: LSDC16V

UPC: 785007277678

$ 55.23 EA
Company wide:
0 in stock
Documents & Guides
1.6A 300V Dual Control, Brown

Overview

1.6A 300V Dual Control, Brown
Also known as: 785007277678, LSDC16V, WATLSDC16V

Specifications

Color: Brown
Wattage: 300
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Color: Brown
Poles: 1
Material: Thermoplastic
Wattage: 300
Type: Dimmer
Mounting: Wall