SLIDE FSC DIM 2.5A/300W

Item #: 0533181

Cat #: LSDV25V

UPC: 785007277661

$ 57.03 EA
Company wide:
0 in stock
Documents & Guides
Variable Speed Fan Control with Single Pole Dimmer, 300W Brown

Overview

Variable Speed Fan Control with Single Pole Dimmer, 300W Brown
Also known as: 785007277661, LSDV25V, WATLSDV25V

Specifications

Color: Brown
Wattage: 300
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Color: Brown
Poles: 1
Material: Thermoplastic
Wattage: 300
Type: Dimmer
Mounting: Wall