TPI CES16G 16" Wall Shutter

Item #: 0533180

Cat #: CES16G

UPC: 686334851473

$ 194.29 EA
Company wide:
0 in stock

Overview

TPI CES16G 16" WALL SHUTTER
Also known as: 686334851473, CES16G, TPICES16G

Specifications

Length: 19 in
Mounting: Wall
Standards: California Proposition 65
Length: 19 in
Standards: California Proposition 65
Mounting: Wall