SLIDE FAN VARIABLE 5A

Item #: 0533173

Cat #: LSSC5

UPC: 785007277630

$ 53.31 EA
Company wide:
0 in stock
Documents & Guides
WAT LSSC5 SLIDE FAN VARIABLE

Overview

WAT LSSC5 SLIDE FAN VARIABLE
Also known as: 785007277630, LSSC5, WATLSSC5

Specifications

Color: Brown
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Color: Brown
Type: Dimmer
Mounting: Wall
Poles: 1
Material: Thermoplastic