48" COMMERCIAL BELT DRIVE EXHAUST FAN 1HP 3 PH 230/460V

Item #: 0533172

Cat #: CE48B3

UPC: 686334851084

$ 2146.63 EA
Company wide:
0 in stock
Documents & Guides
48" COMMERCIAL BELT DRIVE EXHAUST FAN 1HP 3 PH 230/460V

Overview

48" COMMERCIAL BELT DRIVE EXHAUST FAN 1HP 3 PH 230/460V
Also known as: 686334851084, CE48B3, TPICE48B3

Specifications

Standards: California Proposition 65
Standards: California Proposition 65