INCAN 3W PRESET SLIDE 600W

Item #: 0533171

Cat #: LS603P

UPC: 785007277616

$ 44.12 EA
Company wide:
0 in stock
Documents & Guides
WAT LS603P INCAN 3W PRESET SL

Overview

WAT LS603P INCAN 3W PRESET SL
Also known as: 785007277616, LS603P, WATLS603P

Specifications

Poles: 3, 1
Color: Brown
Wattage: 600
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Poles: 3, 1
Wattage: 600
Material: Thermoplastic
Color: Brown
Type: Dimmer
Mounting: Wall