INCAN SP PRESET SLIDE 1000W

Item #: 0533169

Cat #: LS1000P

UPC: 785007277609

$ 112.12 EA
Company wide:
0 in stock
Documents & Guides
WAT LS1000P INCAN SP PRESET S

Overview

WAT LS1000P INCAN SP PRESET S
Also known as: 785007277609, LS1000P, WATLS1000P

Specifications

Color: Brown
Poles: 1
Type: Dimmer
Material: Thermoplastic
Wattage: 1000
Mounting: Wall
Color: Brown
Type: Dimmer
Wattage: 1000
Poles: 1
Material: Thermoplastic
Mounting: Wall