INCAN SP SLIDE OFF 1000W

Item #: 0533167

Cat #: LS1000

UPC: 785007277593

$ 90.13 EA
Company wide:
0 in stock
Documents & Guides
INCAN SP SLIDE OFF 1000W

Overview

INCAN SP SLIDE OFF 1000W
Also known as: 785007277593, LS1000, WATLS1000

Specifications

Color: Brown
Poles: 1
Type: Dimmer
Material: Thermoplastic
Wattage: 1000
Mounting: Wall
Color: Brown
Type: Dimmer
Wattage: 1000
Poles: 1
Material: Thermoplastic
Mounting: Wall