INCAN SP PRESET SLIDE 600W

Item #: 0533165

Cat #: LS600P

UPC: 785007277586

$ 36.82 EA
Company wide:
0 in stock
Documents & Guides
P&S LS-600 P BROWN

Overview

P&S LS-600 P BROWN
Also known as: 785007277586, LS600P, WATLS600P

Specifications

Color: Brown
Wattage: 600
Material: Thermoplastic
Family / Style: LS
Color: Brown
Material: Thermoplastic
Wattage: 600
Family / Style: LS