INCAN SP SLIDE OFF 600W BN

Item #: 0533161

Cat #: LS600

UPC: 785007277579

$ 29.41 EA
Company wide:
0 in stock
Documents & Guides
Incandescent Slide Dimmer, Non-Preset600watt, Brown

Overview

Incandescent Slide Dimmer, Non-Preset600watt, Brown
Also known as: 785007277579, LS600, WATLS600

Specifications

Color: Brown
Wattage: 600
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Color: Brown
Poles: 1
Material: Thermoplastic
Wattage: 600
Type: Dimmer
Mounting: Wall