24" DIRECT DRIVE EXHAUST FAN 3 SPEED 1/4 HP

Item #: 0533152

Cat #: CE24D

UPC: 686334798488

$ 734.22 EA
Company wide:
0 in stock
Documents & Guides
24" DIRECT DRIVE EXHAUST FAN 3 SPEED 1/4 HP

Overview

24" DIRECT DRIVE EXHAUST FAN 3 SPEED 1/4 HP
Also known as: 686334798488, CE24D, TPICE24D

Specifications

Size: 24 in
Diameter: 24 in
Mounting: Wall
Standards: California Proposition 65
Size: 24 in
Mounting: Wall
Diameter: 24 in
Standards: California Proposition 65