Wall Mount Enclosure, NEMA 4X, Clamp Cover, 20 x 20 x 8"

Item #: 0533142

Cat #: A20H2008SSLP

UPC: 783510110888

$ 2710.84 EA
Company wide:
0 in stock
Wall Mount Enclosure, Cover With Continuous Hinge and Clamps, NEMA 4X, 20 x 20 x 8 Inch, Stainless Steel

Overview

Wall Mount Enclosure, Cover With Continuous Hinge and Clamps, NEMA 4X, 20 x 20 x 8 Inch, Stainless Steel

For use in indoor and outdoor corrosive environments that require a water-tight seal, the nVent HOFFMAN HOFA20H2008SSLP enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.

Also known as: 783510110888, A20H2008SSLP, HOFA20H2008SSLP

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Stainless steel door clamp assembly
  • Hasp and staple for padlocking
  • Door removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 20 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
Width: 20 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Material: Stainless Steel
Standards: Build America Buy America Compliant
Height: 20 in
Mounting: Surface
Width: 20 in