B18-CO Box/Multiple Conduit Hanger, 1/2", 3/4" EMT, 1/4" Hole, Plain

Item #: 0533131

Cat #: 812MB18ACO

UPC: 782856349983

$ 13.88 EA
Company wide:
0 in stock
Documents & Guides
Box Support,1/2&3/4 Conduit Plain Hole & B18co

Overview

Box Support,1/2&3/4 Conduit Plain Hole & B18co

The nVent CADDY B18-CO Box/Conduit Hanger presents an efficient and secure solution for the installation of electrical boxes and conduit in overhead applications. With a wide range of box, conduit and MC/AC cable configurations, the Combination Box/Conduit is built to accommodate both simple and complex job site challenges while creating a robust mounting system that features multiple tool-free conduit securement options.

Also known as: 782856349983, 812MB18ACO, CDY812MB18ACO, code pleaser, helicopter bracket

Features & Benefits

  • Scoreline breakaway feature can be easily modified by hand while maintaining UL listing
  • Eliminates need for offset bending conduit
  • Labor and time savings due to built-in first means of support
  • NEC® and CEC compliant

Specifications

Material: Spring Steel
Length: 18 in
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Standards: Build America Buy America Compliant
Length: 18 in
Finish: Corrosion Resistant