PLATT logo

BUSS MIDGET FUSE

Item #: 0533126
Cat #: FNM-10
UPC: 051712521000
$ 15.13 EA
Company wide:
614 in stock
Documents & Guides
10A 250V Midget - 13/32" x 1-1/2" Fusetron Fuse, Time Delay *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

10A 250V Midget - 13/32" x 1-1/2" Fusetron Fuse, Time Delay *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Also known as: 051712521000, FNM-10, BUSFNM10

Specifications

Diameter: 13/32 in
Amps: 10
Color: Green
Length: 1 1/2 in
Opening: Time-Delay, Dual-Element, Slow-Blow
Volts AC: 125/250
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10kA
Diameter: 13/32 in
Color: Green
Opening: Time-Delay, Dual-Element, Slow-Blow
Mounting: Cartridge
Interrupt Rating AC: 10kA
Amps: 10
Length: 1 1/2 in
Volts AC: 125/250
Class: Midget

Customer Reviews

No reviews for this product
(0)