SLIDE EFL SP/3W 3W PRSET 10A277V LA

Item #: 0533105

Cat #: CD3FB103P277LA

UPC: 785007255614

$ 265.59 EA
Company wide:
0 in stock
Documents & Guides
WAT CD3FB103P277LA SLIDE EFL

Overview

WAT CD3FB103P277LA SLIDE EFL
Also known as: 785007255614, CD3FB103P277LA, WATCD3FB103P277LA

Specifications

Color: Light Almond
Amps: 10
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Poles: 1
Mounting: Wall
Amps: 10
Material: Thermoplastic