SLIDE EFL SP/3W 3W PRSET 10A277V BR

Item #: 0533102

Cat #: CD3FB103P277

UPC: 785007255607

$ 265.59 EA
Company wide:
0 in stock
Documents & Guides
WAT CD3FB103P277 SLIDE EFL SP

Overview

WAT CD3FB103P277 SLIDE EFL SP
Also known as: 785007255607, CD3FB103P277, WATCD3FB103P277

Specifications

Color: Brown
Amps: 10
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Brown
Poles: 1
Mounting: Wall
Amps: 10
Material: Thermoplastic