SLIDE EFL SP 3W 16A 120V BK

Item #: 0533100

Cat #: CD3FB16BK

UPC: 785007255591

$ 182.06 EA
Company wide:
0 in stock
Documents & Guides
WAT CD3FB16BK SLIDE EFL SP 3W

Overview

WAT CD3FB16BK SLIDE EFL SP 3W
Also known as: 785007255591, CD3FB16BK, WATCD3FB16BK

Specifications

Color: Black
Poles: 1
Material: Thermoplastic
Amps: 16
Mounting: Wall
Color: Black
Material: Thermoplastic
Mounting: Wall
Poles: 1
Amps: 16