SLIDE EFL SP/3W 3W PRSET 10A277V BK

Item #: 0533097

Cat #: CD3FB103P277BK

UPC: 785007255584

$ 265.59 EA
Company wide:
0 in stock
Documents & Guides
WAT CD3FB103P277BK SLIDE EFL

Overview

WAT CD3FB103P277BK SLIDE EFL
Also known as: 785007255584, CD3FB103P277BK, WATCD3FB103P277BK

Specifications

Amps: 10
Color: Black
Poles: 1
Material: Thermoplastic
Mounting: Wall
Amps: 10
Poles: 1
Mounting: Wall
Color: Black
Material: Thermoplastic